100 ft. L Galvanized Steel 18 Ga. Clothesline Wire, PK12
- Mfr # 123142
- Zoro # G909207088
product price:
$
5.65
/pk of 12, $0.47/ea
Sold in multiples of 12 pks for
$67.80
Key Features
Solid / Stranded
Solid
Package Type
Boxed
Wire Material
Steel
Wire Length
100 ft
Working Load Limit
115 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 123142
- Zoro #
- G909207088
- UPC #
- 38902101860
- Country of Origin
- United States
Dimensions
- Wire Length
- 100 ft
- Wire Size
- 18 ga
Details
- Item
- Clothesline Wire
- Solid / Stranded
- Solid
- Package Type
- Boxed
- Wire Material
- Steel
- Working Load Limit
- 115 lb
- Finish
- Galvanized
Description
HillmanTM Galvanized Solid Wire is ideal for crafts and fixing fences. *
- • 18 gauge solid wire
- • Galvanized finish
- • Galvanized finish
- • 100 feet length
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.