Zoro Homepage

#12-24 Hex Head Cap Screw, 1-1/2 in L

  • Mfr # 250411

  • Zoro # G304055024


product price: $32.85
/ea

Key Features

External Hex Drive
System of Measurement
Inch
Thread Size
#12-24
Fastener Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250411
Zoro #
G304055024
UPC #
038902167545
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#12-24
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Item
Hex Head Cap Screw

Description

Powerpro, 60 Count, 12-24 x 1.5", Hex Washer Head Self Drilling Metal Screw, Star Drive & Pro-Stick Bit Prevent Cam-Out & Increase Stability While Driving, Self-Drilling Tip Means No Pre-Drilling, Quickly Penetrates Metal Up To 1/8", 11 Gauge.

Features
  • Hex Screw
  • 60 Count
Specifications
  • Size: 12-24 x 1.5 in.
  • Country of Origin: Taiwan
  • Weight: 4.18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.