Zoro Homepage

12-24 x 0.75 in. Hex Screw, 90PK

  • Mfr # 250409

  • Zoro # G715757227


product price: $22.49
/pk 90, $0.25/ea

Key Features

System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250409
Zoro #
G715757227
UPC #
038902167521
Country of Origin
Taiwan, Province of China

Details

System of Measurement
Inch

Description

Powerpro 90 Count 12-24 x 3/4in Hex Washer Head Self Drilling Metal Screw Star Drive & Pro-Stick Bit Prevent Cam-Out & Increase Stability While Driving Self-Drilling Tip Means No Pre-Drilling Quickly Penetrates Metal Up To 1/8in 11 Gauge. Features -Hex Screw -90 Count Specifications - Size: 12-24 x 0.75 in. - Country of Origin: Taiwan - Weight: 4.18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.