12-24 x 2 in. Hex Screw, 45PK
- Mfr # 250412
- Zoro # G515757762
product price:Â
$
32.65
/pk of 45, $0.73/ea
Key Features
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250412
- Zoro #
- G515757762
- UPC #
- 38902167552
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
Description
Powerpro 45 Count 12-24 x 2in Hex Washer Head Self Drilling Metal Screw Star Drive & Pro-Stick Bit Prevent Cam-Out & Increase Stability While Driving Self-Drilling Tip Means No Pre-Drilling Quickly Penetrates Metal Up To 1/8in 11 Gauge. Features -Hex Screw -45 Count Specifications - Size: 12-24 x 2 in. - Country of Origin: Taiwan - Weight: 4.18 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.