
1/2 in. D X 1 in. L Heat Treated Steel Hex Head Cap Screw, 50PK
Mfr # 220217
Zoro # G316113279
product price:Â $56.99
/pk 50, $1.14/eaKey Features
System of Measurement
Inch
Fastener Length
1 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
220217
Zoro #
G316113279
UPC #
8236082081
Country of Origin
United States
Dimensions
Fastener Length
1 in
Details
System of Measurement
Inch
Item
Hex Head Cap Screw
Material
Steel
Description
Hex cap screws are bolts with hexagonal heads and machine threads for use with a nut or in a tapped hole. These screws are bolts with a washer face under the head. Use these grade 8 partially threaded screws anywhere a hex bolt may be used. Tighten with a wrench or a drill. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.