
1/2 in. D X 12 in. L Steel Round Head Anchor Bolts, 25PK
Mfr # 260332
Zoro # G716210417
product price:Â $65.69
/pk 25, $2.63/eaKey Features
Body Length
12 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
260332
Zoro #
G716210417
UPC #
8236766493
Country of Origin
China
Dimensions
Body Length
12 in
Details
Item
Anchor Bolts
Material
Steel
Description
Anchor Bolts are used to attach objects or structures to concrete. These metal bolts are L-shaped with male external threads, designed to be installed before concrete is poured. Once the concrete cures, a threaded stud remains to anchor another object to the concrete. These bolts are extensively used on all types of projects, from standard buildings to dams and nuclear power plants. All bolts consist of a threaded end, to which a nut and washer can be attached for the external load. Nuts and washers included. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.