Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Slotted Pan Machine Screw, Plain Steel

  • Mfr # 5407093

  • Zoro # G303713482


product price: $48.35
/ea

Key Features

Pan Head
Slotted Drive
System of Measurement
Inch
Fastener Length
1/2 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5407093
Zoro #
G303713482
UPC #
8236797305
Country of Origin
China

Dimensions

Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
Steel
Finish
Plain
Item
Machine Screw

Description

Features
  • Includes: 6-32 hex machine screw nut steel zinc, 6-32 x 1/2" Phillips/slotted pan head machine screw zinc, No. 6, 8 and 10 flat washer steel zinc, 8-32 hex machine screw nut steel zinc, 8-32 x 1" Phillips/slotted pan head machine screw zinc, No. 6, 8 and 10 split lock washer steel zinc, 6-32 x 3/4" Phillips/slotted pan head machine screw zinc, 10-24 x 1/2" Phillips/slotted pan head machine screw zinc, 10- 24 hex machine screw nut steel zinc, 1/8", 5/32", 3/16", 7/32" and 1/4" drill bit, 10-24 x 1" Phillips/slotted pan head machine screw zinc
  • Plastic storage case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.