Shop HILLMAN
See all product information
Create Account
1/2 in. X 3 in. L Zinc-Plated Steel Carriage Bolt, 50PK
- Mfr # 240306
- Zoro # G316112722
product price:Â
$
60.69
/pk of 50, $1.21/ea
Key Features
Fastener Length
3 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 240306
- Zoro #
- G316112722
- UPC #
- 8236087468
- Country of Origin
- United States
Dimensions
- Fastener Length
- 3 in
Details
- Material
- Steel
- Item
- Carriage Bolt
Description
Carriage bolts are designed to fasten a wooden face to either a wood or metal frame. Its flat head is designed to eliminate the need for a washer and provide a semi-flush finish to applications. The square underside of the head is self-locking to eliminate spinning and the need for a driving tool. The zinc plating is rust resistant and provides a beautiful, consistent finish but may not work for all exterior projects.