
1/2 in. X 6 in. L Hex Zinc-Plated Steel Lag Screw, 25PK
Mfr # 230143
Zoro # G016113005
product price:Â $55.29
/pk 25, $2.21/eaKey Features
Fastener Length
6 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
230143
Zoro #
G016113005
UPC #
8236085464
Country of Origin
China
Dimensions
Fastener Length
6 in
Details
Material
Steel
Item
Lag Screw
Description
Manufactured to be extremely sturdy, lag screws are some of the toughest fasteners. This Zinc Hex Lag Screws provides adequate corrosion and rust protection, making it a good choice for outdoor projects. Use this lag screw to attach objects to wood and anchor masonry. Common applications include retaining walls, deck frames, and outdoor play equipment. For masonry application, use the screw in conjunction with a lag shield. This zinc hex lag screw has coarse threads designed for pre-drilled holes to prevent splitting or snapping, and requires minimal clearance above the fastener. It has a hexagonal drive for simple installation and controlled traction with a socket or wrench. Use in a pre-drilled hole; see product package for pre-drilling instructions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.