Shop HILLMAN
See all product information
Create Account
121111 50 ft. Multi-Purpose Clothesline Wire
- Mfr # 5373956
- Zoro # G103979514
product price:Â
$
55.39
/ea
Key Features
Length
50 foot
Material
Aluminum
Type
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5373956
- Zoro #
- G103979514
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 50 foot
Details
- Item
- Clothesline Wire
- Material
- Aluminum
- Type
- Stranded
Description
Features
- 50 ft.
- Use as clothesline or guy wire
- Galvanized
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.