122630 0.625 x 16 in. Plated Brass Escutcheon Pin- pack of 6

  • Mfr # 51763

  • Zoro # G309987504


product price:  $50.59
/pk 6, $8.43/ea

Key Features

Type
Standard
Length
5/8 inch
Size
2 ounce
Gauge
16 Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51763
Zoro #
G309987504
UPC #
38902570383
Country of Origin
China

Dimensions

Length
5/8 inch
Size
2 ounce

Details

Type
Standard
Item
Escutcheon Pins
Gauge
16 Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.