
123116-N 75 ft. Steel Wire- pack of 6
Mfr # 5061189
Zoro # G503979732
product price: $50.52
/eaKey Features
Includes
Single spool of wire *
Features
Solid
Material
Plastic
Length
75 foot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5061189
Zoro #
G503979732
UPC #
38902311993
Country of Origin
China
Dimensions
Length
75 foot
Details
Includes
Single spool of wire *
Item
Wire
Features
Solid
Material
Plastic
Description
Features
- For home or hobby use
- 20 gauge
- Safe work load: 15 lb
- Plastic coated wire
- Dispenser pack
- Carded
- Dimension: 3.5" H x 6.9" W x 7.5" L
- Weight: 3.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.