Zoro Homepage

1.25 in. Stainless Steel Key Ring with Key Clip

  • Mfr # 701282

  • Zoro # G815756137


product price: $16.45
/ea

Key Features

Color
Silver
Material
Metal
Ring Type
Belt Hooks/Pocket Chains
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701282
Zoro #
G815756137
UPC #
8236487688
Country of Origin
China

Details

Item
Key Chain
Color
Silver
Material
Metal
Ring Type
Belt Hooks/Pocket Chains

Description

The Hillman Belt Key Clip is a Stainless steel belt clip attached to a 1-1/4in spring steel split ring. Slips easily over belts and holds securely. Great for keepting keys and other small tools within reach. Features -Stainless steel with 1-1/4 spring steel split ring -Slips easily over belts and holds securely Specifications - Material: Stainless Steel - Size: 1.25 in. - Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.