Shop HILLMAN

130250 Wood Screw & Anchor Kit

  • Mfr # 5404769
  • Zoro # G903729388

product price: 
$
31.69
/ea

Key Features

Includes
#8-10-12 x 1-1/4 in Blue Ribbed Plastic Anchors, #12-14-16 x 1-1/2 in Green Ribbed Plastic Anchors, #6 x 1 in Flat Head Phillips Wood Screws, #8 x 3/4 in Flat Head Phillips Wood Screws, #8 x 1 in Flat Head Phillips Wood Screws, #10 x 1-1/4 in Flat Head Phillips Wood Screws, #6 x 1 in Slotted Round Head Wood Screws, #8 x 1 in Slotted Round Head Wood Screws, 3/16 in Brad Point Drill Bit, 1/4 in Brad Point Drill Bit
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Number of Sizes
10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5404769
Zoro #
G903729388
UPC #
8236797176
Country of Origin
China
Item
Wood Screw
Includes
#8-10-12 x 1-1/4 in Blue Ribbed Plastic Anchors, #12-14-16 x 1-1/2 in Green Ribbed Plastic Anchors, #6 x 1 in Flat Head Phillips Wood Screws, #8 x 3/4 in Flat Head Phillips Wood Screws, #8 x 1 in Flat Head Phillips Wood Screws, #10 x 1-1/4 in Flat Head Phillips Wood Screws, #6 x 1 in Slotted Round Head Wood Screws, #8 x 1 in Slotted Round Head Wood Screws, 3/16 in Brad Point Drill Bit, 1/4 in Brad Point Drill Bit
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Number of Pieces
168
Drive
Phillips
Product Type
Wood Screws and Anchors

Description

Features
  • Sub Brand: M1
  • Product Type: Wood Screw and Drill Kit
  • Callout Size: No.8, No.10, No.12
  • Material: Steel/Plastic
  • Thread Type: Coarse
  • No. 8-10-12 x 1-1/4" blue plastic ribbed anchors
  • No. 12-14-16 x 1-1/2" green plastic ribbed anchors
  • Phillips flat head wood screws: 10x1-1/4", 8x3/4", 8x1", 6x1"
  • Slotted round head wood screws: 8x1", 6x1"
  • 3/16" brad point wood drill bit
  • 1/4" brad point wood drill bit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.