
1/4"-20 Hex Head Cap Screw, Plain Stainless Steel
Mfr # 0831536
Zoro # G809203449
product price: $29.99
/eaKey Features
External Hex Drive
System of Measurement
Inch
Thread Size
1/4"-20
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0831536
Zoro #
G809203449
UPC #
8236143225
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-20
Details
System of Measurement
Inch
Drive
External Hex
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Description
Hex cap screws are bolts with hexagonal heads and machine threads for use with a nut or in a tapped hole. These screws are bolts with a washer face under the head. Use these coarse partially threaded screws anywhere a hex bolt may be used. Tighten with a wrench or a drill. *
- • USS partially threaded along shank
- • Screws feature a washer face under the head for a better seal
- • 18-8 stainless steel finish for enhanced corrosion resistance
- • Hex cap head and machine threads provide high torque capabilityications that require strong hex bolts
- • 25 pieces per retail package
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.