Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-20 x 1-1/4 in Phillips Oval Machine Screw, Plain Stainless Steel

  • Mfr # 59530

  • Zoro # G103911583


product price: $30.99
/ea

Key Features

Oval Head
Phillips Drive
System of Measurement
Inch
Thread Size
1/4"-20
Fastener Length
1-1/4 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59530
Zoro #
G103911583
UPC #
8236418118
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Item
Machine Screw

Description

Features
  • No 1/4-20x1-1/4"
  • Oval head
  • Phillips
Specifications
  • Dimension: 2" H x 3.4" W x 3.5" L
  • Weight: 1.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.