Zoro Homepage

1/4"-20 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel

  • Mfr # 6267124

  • Zoro # G903896707


product price: $66.99
/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
1/4"-20
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6267124
Zoro #
G903896707
UPC #
8236140118
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Item
Machine Screw

Description

Features
  • No.1/4-20 x 2"
  • Stainless steel
  • Flat head
  • Phillips
  • Boxed/100
Specifications
  • Dimension: 3.5" H x 4.3" W x 4.3" L
  • Weight: 7 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.