Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hillman 1/4"-20 x 2 in Phillips Oval Machine Screw, Stainless Steel, 100 PK 59532

1/4"-20 x 2 in Phillips Oval Machine Screw, Stainless Steel, 100 PK (Discontinued)

  • Mfr # 59532
  • Zoro # G209521334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59532
Zoro #
G209521334
UPC #
8236140835
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Material
Stainless Steel
Item
Machine Screw
Thread Style
Coarse
For Use With
Indoor and Outdoor; Nuts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.