1/4"-20 x 2" x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 10 PK
Mfr # 7734
Zoro # G406871324
product price:Â $28.29
/pk 10, $2.83/eaKey Features
Round Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
Tip Style
Blunt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7734
Zoro #
G406871324
UPC #
8236037838
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20 x 2"
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Combination Phillips/Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Tip Style
Blunt
Description
5Pk 1/4X1-1/2 Rh Screw, 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.