
1/4 in. D X 1 in. L Heat Treated Zinc Steel Hex Head Cap Screw, 100PK
Mfr # 210015
Zoro # G216112266
product price:Â $28.05
/pk 100, $0.28/eaKey Features
System of Measurement
Inch
Fastener Length
1 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
210015
Zoro #
G216112266
UPC #
8236079135
Country of Origin
United States
Dimensions
Fastener Length
1 in
Details
System of Measurement
Inch
Material
Steel
Item
Hex Head Cap Screw
Description
Hex cap screws are bolts with hexagonal heads and machine threads for use with a nut or in a tapped hole. These screws are bolts with a washer face under the head. Use these grade 5 partially threaded screws anywhere a hex bolt may be used. Tighten with a wrench or a drill. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.