1/4 in. D X 3/4 in. L Steel Mushroom Head Hammer Drive Anchor, 100PK

  • Mfr # 372053

  • Zoro # G816112437


product price:  $40.15
/pk 100, $0.40/ea

Key Features

Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
372053
Zoro #
G816112437
UPC #
8236109009
Country of Origin
China

Dimensions

Overall Length
3/4 in

Details

Item
Hammer Drive Anchor
Material
Steel

Description

Hammer drive anchors are used for light duty fastening. They are best suited for dry, or indoor environments. Do not use for overhead installation projects. They can be used in base materials such as brick, concrete, and concrete block. Installations are permanent and cannot be removed without destroying. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.