Zoro Homepage

14 in W x 10 in H, Aluminum

  • Mfr # 849540

  • Zoro # G709207202


product price: $3.25
/pk 6, $0.54/ea
Sold in multiples of 6 for $19.50

Key Features

Sign Material
Aluminum
Height
10 in
Width
14 in
Legend Color
White
Sign Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
849540
Zoro #
G709207202
UPC #
45899327401
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in

Details

Item
Sign
Sign Material
Aluminum
Legend Color
White
Sign Background Color
White
Legend Style
Notice
Printed Language
English

Description

Make a custom notice sign for members of a staff with these blank warning signs. Displaying visible signs is the first step to a safer business. Contrasting colors help grab attention and the font is clear and easy to read. These signs are sure to help keep everyone safe.


  • • Eye-catching sign - contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
  • • Ensures clear message - bold letters and concise language helps signs create an easily understandable message to those in the area
  • • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
  • • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions
  • • Building code requirements - check local building code requirements for signs to ensure compliance before mounting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.