1/4 in. X 1-1/2 in. L Stainless Steel Carriage Bolt, 50PK

  • Mfr # 0832514

  • Zoro # G316112494


product price:  $24.99
/pk 50, $0.50/ea

Key Features

Material
Stainless Steel
Fastener Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0832514
Zoro #
G316112494
UPC #
8236144765
Country of Origin
United States

Dimensions

Fastener Length
1-1/2 in

Details

Item
Carriage Bolt
Material
Stainless Steel

Description

Carriage bolts are designed to fasten a wooden face to either a wood or metal frame. Its flat head is designed to eliminate the need for a washer and provide a semi-flush finish to applications. The square underside of the head is self-locking to eliminate spinning and the need for a driving tool. Stainless steel finish provides superior rust prevention, terrific for all outdoor applications. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.