1/4 in. X 1-1/4 in. L Zinc-Plated Steel Carriage Bolt, 100PK
- Mfr # 240015
- Zoro # G016112893
product price:Â
$
17.45
/pk of 100, $0.17/ea
Key Features
Fastener Length
1-1/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 240015
- Zoro #
- G016112893
- UPC #
- 8236086447
- Country of Origin
- China
- Material
- Steel
- Item
- Carriage Bolt
Dimensions
- Fastener Length
- 1-1/4 in
Description
Carriage bolts are designed to fasten a wooden face to either a wood or metal frame. Its flat head is designed to eliminate the need for a washer and provide a semi-flush finish to applications. The square underside of the head is self-locking to eliminate spinning and the need for a driving tool. The zinc plating is rust resistant and provides a beautiful, consistent finish, but, may not work for all exterior projects. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.