
1/4 in. X 6 in. L Zinc-Plated Steel Carriage Bolt, 100PK
Mfr # 240060
Zoro # G516112928
product price:Â $57.99
/pk 100, $0.58/eaKey Features
Fastener Length
6 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
240060
Zoro #
G516112928
UPC #
8236086591
Country of Origin
United States
Dimensions
Fastener Length
6 in
Details
Item
Carriage Bolt
Material
Steel
Description
Carriage bolts are designed to fasten a wooden face to either a wood or metal frame. Its flat head is designed to eliminate the need for a washer and provide a semi-flush finish to applications. The square underside of the head is self-locking to eliminate spinning and the need for a driving tool. The zinc plating is rust resistant and provides a beautiful, consistent finish, but, may not work for all exterior projects. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.