Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" x 1-1/4 in Phillips Flat Machine Screw, Plain Steel

  • Mfr # 724559

  • Zoro # G003745509


product price: $55.55
/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
1/4"
Fastener Length
1-1/4 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724559
Zoro #
G003745509
UPC #
747925451141
Country of Origin
United States

Dimensions

Thread Size
1/4"
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Plain
Item
Machine Screw

Description

Features
  • Phillips flat head tapper concrete screw with bit.
  • Blue perma-seal coating.
  • 1 in. Embedment.
  • Ultimate tension 4,000 psi concrete 930 lb.
  • Ultimate shear 4,000 psi concrete 1,620 lb.
  • Pack 100.
  • Size - 1/4 in. X 1-1/4 in.
  • Dimension - 4.5 x 3 x 2.5 in.
  • Item weight - 1.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.