
#14 x Slotted Pan Machine Screw, Zinc Plated Steel, 10 PK
Mfr # 9031
Zoro # G909207033
product price: $2.29
/pk 10, $0.23/ea
Sold in multiples of 10 for $22.90
Key Features
Pan Head
Slotted Drive
System of Measurement
Inch
Thread Size
#14
Material
Steel
Finish
Zinc Plated
Includes
Square Nylon Expansion Nuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9031
Zoro #
G909207033
UPC #
8236387018
Country of Origin
United States
Dimensions
Thread Size
#14
Details
System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Includes
Square Nylon Expansion Nuts
Thread Style
Coarse
Description
Standard steel fasteners for mounting license plates to your vehicles.
- • Steel license plate screws
- • Includes 2 screws and 2 nylon nuts
- • Size 1/4 x 3/4
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.