Shop HILLMAN
See all product information
Create Account
1.5 in. Black Aluminum Self-Adhesive Letter K 1 pc, PK6
- Mfr # 840514
- Zoro # G809201162
product price:
$
1.19
/pk of 6, $0.20/ea
Sold in multiples of 12 pks for
$14.28
Key Features
Material
Metal
Overall Height
2.2 in
Character Height
1.5 in
Character Color
Black
Character Type
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 840514
- Zoro #
- G809201162
- UPC #
- 87200002232
- Country of Origin
- United States
Dimensions
- Overall Height
- 2.2 in
- Character Height
- 1.5 in
- Length
- 0.4 in
- Width
- 1.4 in
- Overall Width
- 1.5 in
Details
- Item
- Reflective Letter
- Material
- Metal
- Character Color
- Black
- Character Type
- Letter
- Character Mounting Type
- Self-Adhesive
- Character
- K
- Coating
- Glossy
- Background Color
- Gold
- Color
- Black
Description
Simple and classic, this Hillman adhesive angle cut letter K black and gold are perfect for use on a mailbox or your home. The sturdy construction stands up to the weather. These letters are a great way to help make your address more visible to visitors and emergency workers alike.
- • Display house numbers in a location easily read from the street, in order to allow visitors and emergency services to easily identify your address from a distance
- • House numbers feature adhesive back, to apply, ensure mounting surface is clean and dry before pressing house number firmly to surface to activate adhesive layer
- • High quality, sturdy house numbers made of durable vinyl are created to withstand adverse weather conditions and general wear and tear
- • These house numbers can be mounted to mailboxes, address plaques, doors, or walls
- • Vinyl material easily wipes clean with a damp cloth or sponge, making for hassle-free maintenance and ensuring address is always properly visible to passersby
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.