
HILLMAN 1.5 in. Black Aluminum Self-Adhesive Letter Y 1 pc, PK6
Mfr # 840542
Zoro # G009201078
product price: $1.19
/pk 6, $0.20/ea
Sold in multiples of 12 for $14.28
Key Features
Material
Metal
Overall Height
2.2 in
Character Height
1.5 in
Character Color
Black
Character Type
Letter
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
840542
Zoro #
G009201078
UPC #
87200002379
Country of Origin
United States
Dimensions
Overall Height
2.2 in
Character Height
1.5 in
Overall Width
1.5 in
Width
1.4 in
Length
0.4 in
Details
Item
Reflective Letter
Material
Metal
Character Color
Black
Character Type
Letter
Character Mounting Type
Self-Adhesive
Character
Y
Background Color
Gold
Color
Black
Description
Simple and classic, this Hillman Adhesive Angle-Cut Letter Y Black and Gold (1.5") is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These letters are a great way to help make your address more visible to visitors and emergency workers alike.
- • MATERIAL: Angle-Cut Aluminum with brushed gold surface & black lettering
- • VERSATILE APPLICATIONS: These numbers can be mounted to mailboxes, doors, walls, garbage cans, work trucks, etc.
- • SURFACE MOUNTING: When applying, the surface application temperature should be 50-85 degrees F/ 10-27 degrees C
- • SELF-ADHESIVE: To apply self-adhesive back, ensure mounting surface is clean and dry before pressing sign firmly to surface to activate adhesive layer
- • EXTERIOR GRADE: Once installed, material can handle wide temperature fluctuations in weather
- • SIMPLE TO CLEAN: Material easily wipes clean with a damp cloth or sponge, making for hassle-free maintenance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.