Zoro Homepage

1.5 in. Bright Steel Brad Nails

  • Mfr # 5330469

  • Zoro # G109116715


product price: $20.75
/ea

Key Features

Size
1.75 ounce
Length
1 1/2 inch
Gauge
17 Gauge
Material
Steel
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5330469
Zoro #
G109116715
UPC #
37504566923
Country of Origin
China

Dimensions

Size
1.75 ounce
Length
1 1/2 inch

Details

Item
Brad Nails
Gauge
17 Gauge
Material
Steel
Finish
Bright

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.