Zoro Homepage

15 in Paper Key Tag with Wire Ring

  • Mfr # 701331

  • Zoro # G307176153


product price: $17.75
/ea

Key Features

Material
Metal
Item - Anti-Slip Tapes
Key Ring
Color
White
Diameter
1 1/4 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701331
Zoro #
G307176153
UPC #
8236649901
Country of Origin
China

Dimensions

Diameter
1 1/4 inch

Details

Material
Metal
Item - Anti-Slip Tapes
Key Ring
Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.