HILLMAN 1.5 in. Reflective Gold Aluminum Self-Adhesive Full Spacer Blank 1 pc, PK6

  • Mfr # 840546

  • Zoro # G309200993


product price:  $1.15
/pk 6, $0.19/ea
Sold in multiples of 12 for $13.80

Key Features

Material
Metal
Overall Height
2.2 in
Character Height
1.5 in
Character Color
Black
Character Type
Full Spacer
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
840546
Zoro #
G309200993
UPC #
87200002393
Country of Origin
United States

Dimensions

Overall Height
2.2 in
Character Height
1.5 in
Length
0.4 in
Width
1.4 in

Details

Item
Reflective Special Character
Material
Metal
Character Color
Black
Character Type
Full Spacer
Coating
Glossy
Character Mounting Type
Self-Adhesive
Background Color
Gold
Character
Blank
Color
Gold

Description

Simple and classic, this Hillman adhesive angle cut blank gold is perfect for use on a mailbox or your home. The sturdy construction stands up to the weather. These letters are a great way to help make your address more visible to visitors and emergency workers alike.


  • • Clearly visible - display house numbers in a location easily read from the street, easily identify your address from a distance
  • • Self-adhesive - to apply self-adhesive back, ensure mounting surface is clean and dry before pressing sign firmly to surface to activate adhesive layer
  • • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions and general wear and tear
  • • Versatile applications - these house numbers can be mounted to mailboxes, address plaques, doors or walls
  • • Simple to clean - material easily wipes clean with a damp cloth or sponge, making for hassle-free maintenance and ensuring address is always properly visible to passersby

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.