Shop HILLMAN
See all product information
1.5 in. Reflective Black Aluminum Self-Adhesive Number 1 1 pc, PK6
Mfr # 840476
Zoro # G209201106
product price: $1.25
/pk 6, $0.21/ea
Sold in multiples of 12 for $15.00
Key Features
Material
Metal
Overall Height
0.4 in
Character Height
1.5 in
Character Color
Black
Character Type
Number
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
840476
Zoro #
G209201106
UPC #
87200002010
Country of Origin
United States
Dimensions
Overall Height
0.4 in
Character Height
1.5 in
Length
2.2 in
Width
1.4 in
Details
Item
Reflective Number
Material
Metal
Character Color
Black
Character Type
Number
Color
Black
Character Mounting Type
Self-Adhesive
Character
1
Background Color
Gold
Coating
Glossy
Description
Simple and classic, this Hillman adhesive angle cut number 1 black and gold (1.5 in.) is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These letters are a great way to help make your address more visible to visitors and emergency workers alike.
- • Clearly visible - display house numbers in a location easily read from the street, easily identify your address from a distance
- • Self-adhesive - to apply self-adhesive back, ensure mounting surface is clean and dry before pressing sign firmly to surface to activate adhesive layer
- • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions and general wear and tear
- • Versatile applications - these house numbers can be mounted to mailboxes, address plaques, doors or walls
- • Simple to clean - material easily wipes clean with a damp cloth or sponge, making for hassle-free maintenance and ensuring address is always properly visible to passersby
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.