
18 in W x 14 in H, Polystyrene
Mfr # 848891
Zoro # G709206939
product price: $3.65
/pk 6, $0.61/eaSold in multiples of 6 for $21.90
Key Features
Sign Material
Polystyrene
Height
14 in
Thickness
0.35 in
Printed Language
English
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
848891
Zoro #
G709206939
UPC #
45899319918
Country of Origin
United States
Dimensions
Height
14 in
Width
18 in
Thickness
0.35 in
Details
Item
Sign
Sign Material
Polystyrene
Printed Language
English
Sign Background Color
White
Legend Style
Blank
Description
Create the perfect sign for your event or business with these corrugated plastic blank white signs. Made of durable plastic, this blank sign won't fade in high temperatures. With two sides to personalize, this sign is sure to get attention.
- • Primary use - blank sign can show any message you write on it
- • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions
- • Building code requirements - check local building code requirements for signs to ensure compliance before mounting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.