
19 in W x 15 in H, Card Stock
Mfr # 843440
Zoro # G409206925
product price: $4.69
/pk 6, $0.78/eaSold in multiples of 6 for $28.14
Key Features
Sign Material
Card Stock
Height
15 in
Legend Style
Blank
Sign Background Color
Pink
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
843440
Zoro #
G409206925
UPC #
45899402306
Country of Origin
United States
Dimensions
Height
15 in
Width
19 in
Details
Item
Sign
Sign Material
Card Stock
Legend Style
Blank
Sign Background Color
Pink
Printed Language
English
Description
Create the perfect sign for your event or business with these blank signs pink. Made of durable plastic, this blank sign won't fade in high temperatures. With two sides to personalize, this sign is sure to get attention.
- • Primary use - blank sign can show any message you write on it
- • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions
- • Building code requirements - check local building code requirements for signs to ensure compliance before mounting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.