
HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Letter W 1 pc, PK6
Mfr # 839364
Zoro # G809201131
product price: $1.15
/pk 6, $0.19/ea
Sold in multiples of 12 for $13.80
Key Features
Material
Mylar
Overall Height
0.08 in
Character Height
2 in
Character Color
Black
Character Type
Letter
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
839364
Zoro #
G809201131
UPC #
45899358351
Country of Origin
United States
Dimensions
Overall Height
0.08 in
Character Height
2 in
Width
1-1/2 in
Length
2.9 in
Details
Item
Reflective Letter
Material
Mylar
Character Color
Black
Character Type
Letter
Background Color
Silver
Character Mounting Type
Self-Adhesive
Character
W
Color
Black
Description
Simple and classic, this Hillman adhesive letter W black and silver reflective (2 in.) is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
- • Clearly visible - display house numbers in a location easily read from the street, in order to allow visitors and emergency services to easily identify your address from a distance
- • Self-adhesive - to apply self-adhesive back, ensure mounting surface is clean and dry before pressing sign firmly to surface to activate adhesive layer
- • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions and general wear and tear
- • Versatile applications - these house numbers can be mounted to mailboxes, address plaques, doors or walls
- • Simple to clean - vinyl material easily wipes clean with a damp cloth or sponge, making for hassle-free maintenance and ensuring address is always properly visible to passersby
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.