Shop HILLMAN

2 in. Reflective Black Vinyl Self-Adhesive Special Character Ampersand 1 pc, PK6

  • Mfr # 839378

  • Zoro # G709201033


product price:  $1.19
/pk 6, $0.20/ea
Sold in multiples of 12 for $14.28

Key Features

Material
Mylar
Overall Height
0.08 in
Character Height
2 in
Character Color
Black
Character Type
Special Character
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
839378
Zoro #
G709201033
UPC #
8236469301
Country of Origin
United States

Dimensions

Overall Height
0.08 in
Character Height
2 in
Width
1-1/2 in
Length
2.9 in

Details

Item
Reflective Special Character
Material
Mylar
Character Color
Black
Character Type
Special Character
Character Mounting Type
Self-Adhesive
Color
Black
Character
Ampersand
Background Color
Silver
Style
Square-Cut

Description

Simple and classic, this Hillman adhesive letter ampersand black and silver reflective (2 in.) is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.


  • • Clearly visible - display house numbers in a location easily read from the street, in order to allow visitors and emergency services to easily identify your address from a distance
  • • Self-adhesive - to apply self-adhesive back, ensure mounting surface is clean and dry before pressing sign firmly to surface to activate adhesive layer
  • • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions and general wear and tear
  • • Versatile applications - these house numbers can be mounted to mailboxes, address plaques, doors or walls
  • • Simple to clean - vinyl material easily wipes clean with a damp cloth or sponge, making for hassle-free maintenance and ensuring address is always properly visible to passersby

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.