Zoro Homepage

200042 0.25 in. - 20 x 3.5 in. Grade 5 Hex Cap Screws 100 per Box

  • Mfr # 57416

  • Zoro # G615756313


product price: $61.15
/ea

Key Features

System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57416
Zoro #
G615756313
UPC #
8236076912
Country of Origin
China

Details

System of Measurement
Inch

Description

Features -Sub Brand: Hillman -Finish: Heat Treated Zinc -Material: Steel -Thread Type: Coarse -Product Type: Hex Head Cap Screw -Head Diameter: 1/4 in. -Length: 3-1/2 in. -Number in Package: 100 box -Grade: 5 Grade -Inch/Metric: Inch -Threaded: Yes -Head Diameter - Pitch: 1/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.