Zoro Homepage

200287 0.5 x 12 in. Grade 5 Hex Cap Screw

  • Mfr # 5324009

  • Zoro # G315758365


product price: $146.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5324009
Zoro #
G315758365
UPC #
8236077919
Country of Origin
China

Details

System of Measurement
Inch

Description

Features -Grade 5 Hex Cap Screw Specifications - Size: 0.5 x 12 in. - Finish: Non-Plated - Thread Type: Coarse - Dimension: 13.3in H x 4.8in W x 4.5in L - Weight: 17.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.