Zoro Homepage

23 in W x 9.25 in H, Plastic

  • Mfr # 843365

  • Zoro # G709206960


product price: $4.29
/pk 6, $0.72/ea
Sold in multiples of 6 for $25.74

Key Features

Sign Material
Plastic
Height
9.25 in
Width
23 in
Thickness
0.25 in
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
843365
Zoro #
G709206960
UPC #
045899401552
Country of Origin
United States

Dimensions

Height
9.25 in
Width
23 in
Thickness
0.25 in

Details

Item
Sign
Sign Material
Plastic
Printed Language
English
Legend Style
Arrow
Sign Background Color
Yellow

Description

Create the perfect sign for your event or business with these blank arrow signs yellow. Made of durable plastic, this blank sign won't fade in high temperatures. With two sides to personalize, this sign is sure to get attention.


  • • Primary use - Blank sign can show any message you write on it
  • • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions
  • • Building code requirements - check local building code requirements for signs to ensure compliance before mounting
  • • Check local building code requirements for signs to ensure compliance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.