
240234 0.437 x 2 in. Zinc Plated Carriage Screw Bolt
Mfr # 77462
Zoro # G809082556
product price: $46.95
/eaKey Features
Fastener Length
2 inch
Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
System of Measurement
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77462
Zoro #
G809082556
UPC #
8236087215
Country of Origin
China
Dimensions
Fastener Length
2 inch
Head Dia.
7/16 inch
Details
Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
Item
Carriage Bolt
System of Measurement
SAE
Grade
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.