25 ft. L Copper 16 Ga. Wire, PK10
- Mfr # 123127-N
- Zoro # G309204557
product price:
$
9.89
/pk of 10, $0.99/ea
Sold in multiples of 10 pks for
$98.90
Key Features
Length
25 ft
Working Load Limit
20 lb
Package Type
Carded
Wire Color
Copper
Solid / Stranded
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 123127-N
- Zoro #
- G309204557
- UPC #
- 38902393166
- Country of Origin
- United States
Dimensions
- Length
- 25 ft
- Wire Size
- 16 AWG
Details
- Item
- Wire
- Working Load Limit
- 20 lb
- Package Type
- Carded
- Wire Color
- Copper
- Solid / Stranded
- Solid
- Wire Material
- Copper
- Conductor Design
- Solid
Description
Hillman brass hobby wire is ideal for crafts and DIY projects. Brass wire is abrasion and rust resistant. Wire tip a thinner wire means the gauge will increase in size.
- • Used for almost everything electrical related at home because it is a good conductor of electricity
- • Malleable and less likely to snap compared to other wire
- • Strength and ductility combination
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.