
Flat Washer, For Screw Size 1/2 inch , Steel Yellow Dichromate Finish, 50 PK
Mfr # 54815
Zoro # G709281592
product price:Â $39.25
/pk 50, $0.79/eaKey Features
Material
Steel
Finish
Yellow Dichromate
System of Measurement
Inch
Type
Flat
Washer Material Grade
8 Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
54815
Zoro #
G709281592
UPC #
8236090154
Country of Origin
China
Dimensions
For Screw Size
1/2 inch
Details
Item
Flat Washer
Material
Steel
Finish
Yellow Dichromate
System of Measurement
Inch
Type
Flat
Washer Material Grade
8 Grade
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.