HILLMAN 3 in. Black Vinyl Self-Adhesive Letter B 1 pc, PK6

  • Mfr # 841506

  • Zoro # G509201158


product price:  $0.99
/pk 6, $0.17/ea
Sold in multiples of 12 for $11.88

Key Features

Material
Vinyl
Overall Height
3 in
Character Height
3 in
Character Color
Black
Character Type
Letter
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
841506
Zoro #
G509201158
UPC #
45899364147
Country of Origin
United States

Dimensions

Overall Height
3 in
Character Height
3 in

Details

Material
Vinyl
Character Color
Black
Character Type
Letter
Character
B
Coating
Glossy
Character Mounting Type
Self-Adhesive
Color
Black

Description

Simple and classic, this Hillman adhesive house letter B black is perfect for use on a mailbox or your home. The sturdy construction stands up to the weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.


  • • Display house numbers in a location easily read from the street, in order to allow visitors and emergency services to easily identify your address from a distance
  • • House numbers feature adhesive back, to apply, ensure mounting surface is clean and dry before pressing house number firmly to surface to activate adhesive layer
  • • High quality, sturdy house numbers made of durable vinyl are created to withstand adverse weather conditions and general wear and tear
  • • These house numbers can be mounted to mailboxes, address plaques, doors, or walls
  • • Vinyl material easily wipes clean with a damp cloth or sponge, making for hassle-free maintenance and ensuring address is always properly visible to passersby

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.