HILLMAN 3 in. Black Vinyl Self-Adhesive Letter C 1 pc, PK6

  • Mfr # 841508

  • Zoro # G309201150


product price:  $1.19
/pk 6, $0.20/ea
Sold in multiples of 12 for $14.28

Key Features

Material
Vinyl
Overall Height
3 in
Character Height
3 in
Character Color
Black
Character Type
Letter
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
841508
Zoro #
G309201150
UPC #
45899364154
Country of Origin
United States

Dimensions

Overall Height
3 in
Character Height
3 in
Width
1-7/8 in

Details

Material
Vinyl
Character Color
Black
Character Type
Letter
Character Mounting Type
Self-Adhesive
Color
Black
Character
C

Description

Simple and classic, this Hillman Adhesive Letter C Black (3") is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These letters are a great way to help make your address more visible to visitors and emergency workers alike.


  • • MATERIAL: White & Black Vinyl, High quality, sturdy exterior grade
  • • VERSATILE APPLICATIONS: These numbers can be used on art & decor projects, mailboxes, doors, walls, plaques, etc.
  • • SURFACE MOUNTING: When applying, the surface application temperature should be 50-85 degrees F/ 10-27 degrees C
  • • SELF-ADHESIVE: To apply self-adhesive back, ensure mounting surface is clean and dry before pressing sign firmly to surface to activate adhesive layer
  • • EXTERIOR GRADE: Once installed, material can handle wide temperature fluctuations in weather
  • • SIMPLE TO CLEAN: Material easily wipes clean with a damp cloth or sponge, making for hassle-free maintenance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.