Shop HILLMAN
See all product information
Create Account
3 in. Black Vinyl Self-Adhesive Letter F 1 pc, PK6
- Mfr # 841514
- Zoro # G309200986
product price:
$
1.19
/pk of 6, $0.20/ea
Sold in multiples of 12 pks for $14.28
Key Features
Material
Vinyl
Overall Height
3 in
Character Height
3 in
Character Color
Black
Character Type
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 841514
- Zoro #
- G309200986
- UPC #
- 45899364185
- Country of Origin
- United States
Dimensions
- Overall Height
- 3 in
- Character Height
- 3 in
- Width
- 1-7/8 in
Details
- Material
- Vinyl
- Character Color
- Black
- Character Type
- Letter
- Color
- Black
- Character Mounting Type
- Self-Adhesive
- Character
- F
Description
Simple and classic, this Hillman Adhesive Letter F Black (3") is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These letters are a great way to help make your address more visible to visitors and emergency workers alike.
- • MATERIAL: White & Black Vinyl, High quality, sturdy exterior grade
- • VERSATILE APPLICATIONS: These numbers can be used on art & decor projects, mailboxes, doors, walls, plaques, etc.
- • SURFACE MOUNTING: When applying, the surface application temperature should be 50-85 degrees F/ 10-27 degrees C
- • SELF-ADHESIVE: To apply self-adhesive back, ensure mounting surface is clean and dry before pressing sign firmly to surface to activate adhesive layer
- • EXTERIOR GRADE: Once installed, material can handle wide temperature fluctuations in weather
- • SIMPLE TO CLEAN: Material easily wipes clean with a damp cloth or sponge, making for hassle-free maintenance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov