3 in. Black Vinyl Self-Adhesive Letter L 1 pc, PK6
- Mfr # 841526
- Zoro # G109201077
product price:
$
1.19
/pk of 6, $0.20/ea
Sold in multiples of 12 pks for
$14.28
Key Features
Material
Vinyl
Overall Height
3 in
Character Height
3 in
Character Color
Black
Character Type
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 841526
- Zoro #
- G109201077
- UPC #
- 45899364246
- Country of Origin
- United States
Dimensions
- Overall Height
- 3 in
- Character Height
- 3 in
- Width
- 1-7/8 in
Details
- Material
- Vinyl
- Character Color
- Black
- Character Type
- Letter
- Character
- L
- Color
- Black
- Character Mounting Type
- Self-Adhesive
Description
Simple and classic, this Hillman Adhesive Letter L Black (3") is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These letters are a great way to help make your address more visible to visitors and emergency workers alike.
- • MATERIAL: White & Black Vinyl, High quality, sturdy exterior grade
- • VERSATILE APPLICATIONS: These numbers can be used on art & decor projects, mailboxes, doors, walls, plaques, etc.
- • SURFACE MOUNTING: When applying, the surface application temperature should be 50-85 degrees F/ 10-27 degrees C
- • SELF-ADHESIVE: To apply self-adhesive back, ensure mounting surface is clean and dry before pressing sign firmly to surface to activate adhesive layer
- • EXTERIOR GRADE: Once installed, material can handle wide temperature fluctuations in weather
- • SIMPLE TO CLEAN: Material easily wipes clean with a damp cloth or sponge, making for hassle-free maintenance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.