
HILLMAN 3 in. Black Vinyl Self-Adhesive Letter P 1 pc, PK6
Mfr # 841534
Zoro # G809201087
product price: $1.19
/pk 6, $0.20/ea
Sold in multiples of 12 for $14.28
Key Features
Material
Vinyl
Overall Height
3 in
Character Height
3 in
Character Color
Black
Character Type
Letter
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
841534
Zoro #
G809201087
UPC #
45899364284
Country of Origin
United States
Dimensions
Overall Height
3 in
Character Height
3 in
Details
Material
Vinyl
Character Color
Black
Character Type
Letter
Character
P
Character Mounting Type
Self-Adhesive
Color
Black
Coating
Glossy
Description
Simple and classic, this Hillman adhesive house letter V black is perfect for use on a mailbox or your home. The sturdy construction stands up to the weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
- • Display house numbers in a location easily read from the street, in order to allow visitors and emergency services to easily identify your address from a distance
- • House numbers feature adhesive back, to apply, ensure mounting surface is clean and dry before pressing house number firmly to surface to activate adhesive layer
- • High quality, sturdy house numbers made of durable vinyl are created to withstand adverse weather conditions and general wear and tear
- • These house numbers can be mounted to mailboxes, address plaques, doors, or walls
- • Vinyl material easily wipes clean with a damp cloth or sponge, making for hassle-free maintenance and ensuring address is always properly visible to passersby
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.