This item is Discontinued.

Hillman 3 in. Reflective Black Vinyl Self-Adhesive Letter O 1 pc 840826

3 in. Reflective Black Vinyl Self-Adhesive Letter O 1 pc (Discontinued)

  • Mfr # 840826
  • Zoro # G909201093
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
840826
Zoro #
G909201093
UPC #
87200004274
Country of Origin
United States

Dimensions

Overall Height
3 in

Details

Material
Mylar
Character Color
Black
Character Type
Letter
Background Color
Silver
Character Mounting Type
Self-Adhesive
Character
O
Package Type
Carded

Description

Simple and classic this Hillman adhesive letter o black and silver reflective 3 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.