3 in. Reflective Black Vinyl Self-Adhesive Letter Q 1 pc, PK6
- Mfr # 840830
- Zoro # G909201123
product price:
$
1.15
/pk of 6, $0.19/ea
Sold in multiples of 12 pks for
$13.80
Key Features
Material
Mylar
Overall Height
3 in
Character Height
3 in
Character Color
Black
Character Type
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 840830
- Zoro #
- G909201123
- UPC #
- 87200004298
- Country of Origin
- United States
- Item
- Reflective Letter
- Material
- Mylar
- Character Color
- Black
- Character Type
- Letter
- Background Color
- Silver
- Character Mounting Type
- Self-Adhesive
- Character
- Q
- Color
- Black
Dimensions
- Overall Height
- 3 in
- Character Height
- 3 in
Description
Simple and classic, this Hillman adhesive letter Q black and silver reflective (3") is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These letters are a great way to help make your address more visible to visitors and emergency workers alike.
- • Clearly visible, display house numbers in a location easily read from the street, in order to allow visitors and emergency services to easily identify your address from a distance
- • Self-adhesive house numbers feature adhesive back to apply, ensure mounting surface is clean and dry before pressing house number firmly to surface to activate adhesive layer
- • Tough build, high quality, sturdy house numbers made of durable vinyl are created to withstand adverse weather conditions and general wear and tear
- • Versatile applications, these house numbers can be mounted to mailboxes, address plaques, doors or walls
- • Simple to clean, vinyl material easily wipes clean with a damp cloth or sponge, making for hassle-free maintenance and ensuring address is always properly visible to passersby
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.